GFCI HG DECO DUPLEX 20A

Item #: 561403

Cat #: VGFH20B

UPC: 032664658013

Sign In or Register to view pricing and more.
Documents & Guides
EAG VGFH20B GFCI HG DECO DUPLEX 20A 125V BR

Overview

EAG VGFH20B GFCI HG DECO DUPLEX 20A 125V BR
Also known as: 032664658013, VGFH20B

Specifications

Material: Polycarbonate, Nylon
Type: GFCI
Amps: 20
Material: Polycarbonate, Nylon
Amps: 20
Type: GFCI

Customer Reviews

No reviews for this product
(0)