Compression Lug, Copper, 1 Hole 3/8", Flex Conductor, Narrow Tongue, 2/0 AWG
Item #: 561360
Cat #: YA26LNT38
UPC: 781810035931
Sign In or Register to view pricing and more.
Compression Lug, 1 Hole 3/8 Inch Bolt Hole, Flex Conductor, Narrow Tongue, 2/0 AWG, Copper
Overview
Compression Lug, 1 Hole 3/8 Inch Bolt Hole, Flex Conductor, Narrow Tongue, 2/0 AWG, Copper
The BURNDY® Engineered System of coordinating dies, connectors and tools are always designed to work together and engineered to meet stringent, accepted quality standards.
Also known as: 781810035931, YA26LNT38
Specifications
Material: | Copper |
Color: | Black |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 2/0 |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 |
Color: | Black |
Stud Size: | 3/8 in |
Customer Reviews
No reviews for this product
(0)