UTP Patch Cord, Cat 6A, 26 AWG, 7'

Item #: 561340

Cat #: UTP6ASD7BU

UPC: 074983309337

Sign In or Register to view pricing and more.
UTP Patch Cord, Category 6A/Class D, 7ft, 26 AWG, Blue

Overview

UTP Patch Cord, Category 6A/Class D, 7ft, 26 AWG, Blue
Also known as: 074983309337, UTP6ASD7BU

Specifications

Color: Blue
Length: 7 ft
Material: Copper
Color: Blue
Material: Copper
Length: 7 ft

Customer Reviews

No reviews for this product
(0)