Slide Dimmer, 600W, 3-Pack, Skylark, White

Item #: 561328
Cat #: S-600GW-C3-WHC
UPC: 027557446235
Sign In or Register to view pricing and more.
Slide Dimmer, 600W, 3-Pack, Skylark, WhiteSkylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, 3-Pack, Clamshell Packaging, Color: White.

Overview

Slide Dimmer, 600W, 3-Pack, Skylark, WhiteSkylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, 3-Pack, Clamshell Packaging, Color: White.
Also known as: 027557446235, S-600GW-C3-WHC

Specifications

Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Dimmable: Yes
Type: Slide, Single-Pole
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)