Wall Mount Enclosure, Type 4X, 30x30x12

Item #: 561272

Cat #: CSD303012SS6

UPC: 783510257644

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 30" x 30" x 12"

Overview

Wall Mount Enclosure, NEMA Type 4X, Material: Stainless Steel, Dimensions: 30" x 30" x 12"
For indoor or outdoor applications that require a sloped top and corrosion protection from chemicals and water. CONCEPT Enclosures feature streamlined styling with an attractive stroked finish and flush, stainless steel quarter-turn latches for secure closure.
Also known as: 783510257644, CSD303012SS6

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)