24V LED strip lighting, 12" - Black

Item #: 561199

Cat #: 98612SW-12

UPC: 785652158674

Sign In or Register to view pricing and more.
Documents & Guides
24V LED Strip Lighting, 12 Inch Section, Black Face, 3000K 85 CRI

Overview

24V LED Strip Lighting, 12 Inch Section, Black Face, 3000K 85 CRI
Also known as: 785652158674, 98612SW-12

Specifications

Length: 1 ft, 12 in
Color Temperature: 3000 (Warm White)
Color: Black
Volts AC: 24
Light Technology: LED
Length: 1 ft, 12 in
Color: Black
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 24

Customer Reviews

No reviews for this product
(0)