![TF SERIES FLUOR HIGH TF SERIES FLUOR HIGH](https://rexel-cdn.com/products/image.jpg?i=6A77A615-D7EE-45BB-A9DF-989C71E93EB6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
JUN T8F432UH4S TF SERIES FLUOR HIGH BAYS
Overview
JUN T8F432UH4S TF SERIES FLUOR HIGH BAYS
Also known as: 661209311795, T8F432UH4S
Specifications
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Type: | T8 High Bay |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Length: | 4 ft, 48 in |
Type: | T8 High Bay |
Customer Reviews
No reviews for this product
(0)