225A, Commercial Meter Stack, NEMA 3R, 1-Phase

Item #: 561130

Cat #: 35SS220RAB

UPC: 782114055045

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (2) Ring Style, 5-Jaw, 225 Amp Meter Sockets, 1-Phase, 208Y/120V AC In, 1-Phase, 120/240V AC Out, 800 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (2) Bolt-on Type Main Tenant Circuit Breakers (Type EHD2 which requires (1) 37MMRCBK kit per breaker, CC2_X, CHH2_H2X, CHH2_H4X or CHH2_X)***

Overview

Commercial Meter Stack Module with EUSERC test-bypass-disconnect feature, (2) Ring Style, 5-Jaw, 225 Amp Meter Sockets, 1-Phase, 208Y/120V AC In, 1-Phase, 120/240V AC Out, 800 Amp Bus Rating, Copper Bus, NEMA 3R. ***Requires (2) Bolt-on Type Main Tenant Circuit Breakers (Type EHD2 which requires (1) 37MMRCBK kit per breaker, CC2_X, CHH2_H2X, CHH2_H4X or CHH2_X)***
Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings
Also known as: 782114055045, 35SS220RAB

Specifications

Phase: 1
Sockets: 2
Volts AC: 120/240, 120/208Y
Jaws: 5
Amps: 225
IP/NEMA Rating: NEMA 3R
Phase: 1
Volts AC: 120/240, 120/208Y
Amps: 225
Sockets: 2
Jaws: 5
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)