32 Watt T8 PLUS Gold Fluorescent Bulb
Item #:
561083
Cat #:
F32T8/GOLD-PLUS/ALTO-30PK
UPC:
046677457723
Sign In or Register to view pricing and more.
Documents & Guides
32 Watt T8 PLUS Gold Fluorescent BulbGold Fluorescent Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1750, Color Temp: GOLD. Length: 48 in.
Overview
32 Watt T8 PLUS Gold Fluorescent BulbGold Fluorescent Lamp, 32W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1750, Color Temp: GOLD. Length: 48 in.
Ideal for illuminating semiconductor clean rooms, and genetic testing and research laboratories.
Also known as: 046677457723, F32T8/GOLD-PLUS/ALTO-30PK
Specifications
Wattage: | 32 |
Length: | 4 ft, 48 in |
Lumens: | 1750 |
Light Technology: | Fluorescent |
Type: | Shatter-Resistant |
Base: | Medium Bi-Pin (G13) |
Wattage: | 32 |
Lumens: | 1750 |
Type: | Shatter-Resistant |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)