Label,B30,B595,1.125"x100ft,Ppl,1 CQ

Item #: 561030

Cat #: B30C-1125-595-PL

UPC: 754473183288

Sign In or Register to view pricing and more.
B30 Series Indoor/Outdoor Industrial Vinyl Label Supply - Purple. Brand Name: Brady«. Sub Brand: B30 Series. Type: Label. Special Features: Durable, Low Shrink, Conforms well to irregular and curved surfaces, Can Be Applied at Cold Temperature. Application: Arc Flash Labels, Arrow Tape, Pipe & Valve Marking, Safety & Compliance ID, Visual Workplace Labeling, Warehouse Marking. Standard: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC. Color: Purple. Included: 1 Continuous Roll (100 Feet). Material: Brady B-595 Vinyl. Width: 1.125 IN. Length: 100 FT. Thickness: 0.004 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor/Outdoor Use. Temperature Range: -40 to 180 DEG F. Printer Type: BBP«30 Label Printer, BBP«31 Sign and Label Printer, BBP«33 Label Printer, BBP«35 Mutli-Color Sign and Label Printer, BBP«37 Color & Cut Sign and Label Printer. Print Method: Thermal Transfer. Suggested Ribbon Series: R10000. Average Outdoor Durability: 8 to 10 Years. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough, Irregular, Curved. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 142021.

Overview

B30 Series Indoor/Outdoor Industrial Vinyl Label Supply - Purple. Brand Name: Brady«. Sub Brand: B30 Series. Type: Label. Special Features: Durable, Low Shrink, Conforms well to irregular and curved surfaces, Can Be Applied at Cold Temperature. Application: Arc Flash Labels, Arrow Tape, Pipe & Valve Marking, Safety & Compliance ID, Visual Workplace Labeling, Warehouse Marking. Standard: RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC. Color: Purple. Included: 1 Continuous Roll (100 Feet). Material: Brady B-595 Vinyl. Width: 1.125 IN. Length: 100 FT. Thickness: 0.004 IN. Finish: Gloss. Indoor or Outdoor Use: Indoor/Outdoor Use. Temperature Range: -40 to 180 DEG F. Printer Type: BBP«30 Label Printer, BBP«31 Sign and Label Printer, BBP«33 Label Printer, BBP«35 Mutli-Color Sign and Label Printer, BBP«37 Color & Cut Sign and Label Printer. Print Method: Thermal Transfer. Suggested Ribbon Series: R10000. Average Outdoor Durability: 8 to 10 Years. Compatible Surface Types: Powder Coated, Smooth, Textured, Rough, Irregular, Curved. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 142021.
The highly reflective B-584 material shines brightly when struck by light which is ideal for applications where high visibility is critical. These labels are perfect for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves. B-584 labels tape have an average outdoor durability of 4-6 years and a service temperature of -40°F to 158°F (-40°C to 70°C).
Also known as: 754473183288, B30C-1125-595-PL

Specifications

Color: Purple
Type: Label
Material: Vinyl
Color: Purple
Material: Vinyl
Type: Label

Customer Reviews

No reviews for this product
(0)