24V LED strip lighting, 12" - White

Item #: 561010

Cat #: 98612SW-15

UPC: 785652158681

Sign In or Register to view pricing and more.
Documents & Guides
24V LED strip lighting, 12" - White24V LED Strip Lighting, 12" Inch Section, White Face, 3000K 85 CRI

Overview

24V LED strip lighting, 12" - White24V LED Strip Lighting, 12" Inch Section, White Face, 3000K 85 CRI
Also known as: 785652158681, 98612SW-15

Specifications

Length: 1 ft, 12 in
Color Temperature: 3000 (Warm White)
Color: White
Volts AC: 24
Light Technology: LED
Length: 1 ft, 12 in
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 24

Customer Reviews

No reviews for this product
(0)