Drive, Adjustable Frequency, 3.4A, 1.5KW, 2.0HP, 480VAC

Item #: 56100

Cat #: 20AD3P4A0AYNANC0

UPC: 820919213823

Sign In or Register to view pricing and more.
Drive, PowerFlex 70, Adjustable Frquency, 3.4 Amp, 1.5 Kilowatt, 2.0 Horse Power, 480 Volt AC, Blank HIM Cover, No Filter

Overview

Drive, PowerFlex 70, Adjustable Frquency, 3.4 Amp, 1.5 Kilowatt, 2.0 Horse Power, 480 Volt AC, Blank HIM Cover, No Filter
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD3P4A0AYNANC0 from Rockwell Automation® is a PowerFlex 70 AC drive (3.4 A at 2 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919213823, 20AD3P4A0AYNANC0

Specifications

Phase: 3
Volts AC: 480
Type: AC, Drive
Horsepower: 2
Amps: 3.400
Phase: 3
Type: AC, Drive
Amps: 3.400
Volts AC: 480
Horsepower: 2

Customer Reviews

No reviews for this product
(0)