Split Bolt, Copper, Run: 2/0 AWG to 500 MCM, Tap: 2/0 AWG to 500 MCM
Item #:
5610
Cat #:
KS34
UPC:
781810014509
Sign In or Register to view pricing and more.
Split Bolt, Copper, Run: 2/0 AWG to 500 MCM, Tap: 2/0 AWG to 500 MCM, Rated Copper Conductors
Overview
Split Bolt, Copper, Run: 2/0 AWG to 500 MCM, Tap: 2/0 AWG to 500 MCM, Rated Copper Conductors
BURNDY's split bolt connectors are one of the most widely used, highly respected lines in the industry. There is virtually no application problem that this diversified line cannot help solve.
Also known as: 781810014509, KS34
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 - 500 |
Material: | Copper |
Allowable Gauge Range: | 2/0 - 500 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)