Sensor, Photohead, Red Line, Retroreflective/Standard Diffuse

Item #: 56097

Cat #: 42LRC-5000

UPC: 662073837916

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photohead, Red Line, Retro-Reflective/Standard Diffuse, Infrared, Emitter LED, Light/Dark Selectable, 5 ms Sensor, 10ms On Output, 15 ms Off Output

Overview

Sensor, Photohead, Red Line, Retro-Reflective/Standard Diffuse, Infrared, Emitter LED, Light/Dark Selectable, 5 ms Sensor, 10ms On Output, 15 ms Off Output
Photoelectric sensors use a beam of light to detect the presence or absence of an object. This technology is an ideal alternative to inductive proximity sensors when you require long sensing distances or when the item you want to sense is non-metal. Our photoelectric sensors satisfy applications found in many industries, such as material handling, packaging, food processing, and transportation. For your specialized applications that require a non-standard connector or cable, we can customize the sensor connections.
Also known as: 662073837916, 42LRC-5000

Specifications

Type: Retro-Reflective/Standard Diffuse, Sensor, Photoelectric
Volts AC: 120
Volts DC Range: 12 - 30
Type: Retro-Reflective/Standard Diffuse, Sensor, Photoelectric
Volts DC Range: 12 - 30
Volts AC: 120

Customer Reviews

No reviews for this product
(0)