Slide Dimmer, 600W, 3-Way, Skylark, Brown

Item #: 5609

Cat #: S-603PH-BR

UPC: 027557684736

Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Color: Brown.

Overview

Skylark Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Color: Brown.
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way, preset, 120V/600W, clamshell packaging in brown
Also known as: 027557684736, S-603PH-BR

Specifications

Type: 3-Way, Slide, Preset
Color: Brown
Wattage: 600
Volts AC: 120
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Preset
Wattage: 600
Mounting: Knuckle
Light Technology: Halogen
Color: Brown
Volts AC: 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)