Conduit Body, 1", Iron/PVC Coated

Item #: 560839

Cat #: X38-4X-G

UPC: 704508026325

Documents & Guides
Conduit Body, X Type, Size: 1 Inch, Form 8, Material: Iron, PVC Coated, Color: Dark Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, X Type, Size: 1 Inch, Form 8, Material: Iron, PVC Coated, Color: Dark Gray.
Also known as: 704508026325, X38-4X-G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Malleable Iron
Diameter: 1 in
Material: PVC Coated Malleable Iron
Color: Gray

Customer Reviews

No reviews for this product
(0)