T-BAR PENDANT STEM KIT 36"

Item #: 560742
Cat #: T90-36IN-BL
UPC: 661209003485
Sign In or Register to view pricing and more.
Documents & Guides
12", 18", 24", 36" or 48" T-Bar Ceiling Pendant Stem Kit

Overview

12", 18", 24", 36" or 48" T-Bar Ceiling Pendant Stem Kit
Also known as: 661209003485, T90-36IN-BL

Specifications

Type: Accessory
Color: Black
Type: Accessory
Color: Black

Customer Reviews

No reviews for this product
(0)