15A SLIMLINE HG GFCI

Item #: 560639

Cat #: N7599-HGG

UPC: 078477601785

Sign In or Register to view pricing and more.
Documents & Guides
15A SLIMLINE HG GFCI15A SLIMLINE HG GFCI

Overview

15A SLIMLINE HG GFCI15A SLIMLINE HG GFCI
Also known as: 078477601785, N7599-HGG

Specifications

Phase: 1
Color: Gray
Amps: 15
NEMA Configuration: 5-15R, WD-1, WD-6
Material: PBT Plastic
Phase: 1
Amps: 15
Material: PBT Plastic
Color: Gray
NEMA Configuration: 5-15R, WD-1, WD-6

Customer Reviews

No reviews for this product
(0)