SC FLUSH CVR 16X16

Item #: 560638

Cat #: 1616-SCF

UPC: 782051229455

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series other enclosure accessories, NEMA 1, ANSI 61 gray painted, Used as wiring boxes, junction and pull boxes, Steel, Type 1 screw cover, Flush mount, 16 gauge thickness

Overview

Eaton B-Line series other enclosure accessories, NEMA 1, ANSI 61 gray painted, Used as wiring boxes, junction and pull boxes, Steel, Type 1 screw cover, Flush mount, 16 gauge thickness
Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.
Also known as: 782051229455, 1616-SCF

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Mounting: Wall
Width: 17.500 in
Height: 17.500 in
Depth: 17.500 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 17.500 in
Depth: 17.500 in
Color: Gray
Mounting: Wall
Height: 17.500 in

Customer Reviews

No reviews for this product
(0)