Reducing Bushing, Size: 3 x 2", Material/Finish: Steel/Zinc

Item #: 560592

Cat #: R368

UPC: 781002305774

Sign In or Register to view pricing and more.
Documents & Guides
Reducing Bushing, Size: 3 x 2 Inch, Material/Finish: Steel/Zinc

Overview

Reducing Bushing, Size: 3 x 2 Inch, Material/Finish: Steel/Zinc
Reducing Bushings are used with Rigid/IMC conduit to reduce the size of a threaded opening to accept a smaller conduit size.
Also known as: 781002305774, R368

Specifications

Diameter: 3 in, 2 in
Material: Zinc Alloy
Finish: Zinc
Diameter: 3 in, 2 in
Finish: Zinc
Material: Zinc Alloy

Customer Reviews

No reviews for this product
(0)