COP THW8STRBLK500RL WIRE
Item #: 560552
Cat #: THW8STRBLK500RL
UPC: 980100215828
Documents & Guides
No Documents Available
COP THW8STRBLK500RL WIRE THW-8-BLK-7STR-CU-500S/R
Sign In or Register to view pricing and more.
Overview
COP THW8STRBLK500RL WIRE THW-8-BLK-7STR-CU-500S/R
TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.
Also known as: 980100215828, THW8STRBLK500RL
Specifications
Length: | 500 ft |
Jacket: | PVC |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 8 AWG |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Color: | Black |
Conductors: | 1 |
Stranding: | Stranded |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 8 AWG |
Package Type: | Reel |
Customer Reviews
No reviews for this product
(0)