700-HHF GEN.PURPOSE

Item #: 56055

Cat #: 700-HHF62A2

UPC: 662073786382

Documents & Guides
AB 700-HHF62A2 700-HHF GEN.PURPOSE
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 700-HHF62A2 700-HHF GEN.PURPOSE
Also known as: 662073786382, 700-HHF62A2

Specifications

Poles: 2
Mounting: Flange
Volts AC Control: 240
Type: Relay, IceCube
Amps: 25
Base: 8-Blade
Poles: 2
Volts AC Control: 240
Amps: 25
Mounting: Flange
Type: Relay, IceCube
Base: 8-Blade

Customer Reviews

No reviews for this product
(0)