H/O LED Ceiling Light, 50K, Bronze

Item #: 560479

Cat #: CLED52

UPC: 019813038971

Documents & Guides
Canopy Lights 4633 Lumens Cled 52W 5000K Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

Canopy Lights 4633 Lumens Cled 52W 5000K Bronze
LED ceiling light with precision optics deliver smooth and uniform distribution. Ideal for retail settings, workspace lighting and other applications requiring a high output commercial grade downlight.
Also known as: 019813038971, CLED52

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Lumens: 4600
Type: Ceiling
Color Rendering Index (CRI): 73
Color: Bronze
Light Technology: LED
Wattage: 52
Lumens: 4600
Color Rendering Index (CRI): 73
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Ceiling
Color: Bronze

Customer Reviews

No reviews for this product
(0)