Recp Duplex 15A 125V 2P3W Swire Str AL
Item #: 560433
Cat #: CR15A
UPC: 032664554872
Sign In or Register to view pricing and more.
Documents & Guides
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Almond, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack
Overview
Eaton commercial specification grade duplex receptacle, #14-10 AWG, 15A, Commercial, Flush, 125V, Side wire, Almond, Brass, High-impact nylon, PVC, 5-15R, Duplex, Screw, PVC, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664554872, CR15A
Specifications
Mounting: | Flush |
Amps: | 15 |
Color: | Almond |
Material: | PVC |
NEMA Configuration: | 5-15R |
Mounting: | Flush |
Color: | Almond |
NEMA Configuration: | 5-15R |
Amps: | 15 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)