1 Pc Surface Raceway, 1-3/4", 8ft, O/White

Item #: 560339

Cat #: TSR3FW-8A

UPC: 089306188223

Sign In or Register to view pricing and more.
Documents & Guides
One Piece Surface Raceway, 1-3/4", 8.0 ft Long, PVC, Office White

Overview

One Piece Surface Raceway, 1-3/4", 8.0 ft Long, PVC, Office White
HellermannTyton’s low voltage raceway (TSR) is a one piece, non-metallic, adhesive backed, latching raceway designed to aesthetically organize and route communications wires, including high speed UTP cable and fiber optic cable, from the telecom room to the work area.
Also known as: 089306188223, TSR3FW-8A

Specifications

Width: 1 3/4 in
Length: 8 ft
Material: PVC
Color: Office White
Width: 1 3/4 in
Material: PVC
Length: 8 ft
Color: Office White

Customer Reviews

No reviews for this product
(0)