One Light Outdoor Wall Lantern, White
Item #:
560321
Cat #:
8927BLE-15
UPC:
785652089275
Sign In or Register to view pricing and more.
Documents & Guides
SINGLE-One Light Outdoor Fluorescent Wall Lantern, Wet Location Rated. Vertical
Overview
SINGLE-One Light Outdoor Fluorescent Wall Lantern, Wet Location Rated. Vertical
Also known as: 785652089275, 8927BLE-15
Specifications
Material: | Die Cast Aluminum |
Wattage: | 13 |
Volts AC: | 120 |
Color: | White |
Length: | 10.500 in |
Light Technology: | Fluorescent |
Base: | 2-Pin Twist Lock (GU24) |
Material: | Die Cast Aluminum |
Volts AC: | 120 |
Length: | 10.500 in |
Base: | 2-Pin Twist Lock (GU24) |
Wattage: | 13 |
Color: | White |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)