This product may not be available in all locations.
Motor Controller, Open Type, 251A, 480V, 3-Phase,24V AC/DC Coil
Item #: 560256
Cat #: 150-C251NBR
UPC: 662074693528
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Motor Controller, SMC-3, Open Type, 251 Amp, 480 Volt AC, 3-Phase, 24 Volt AC/DC Coil
Overview
Motor Controller, SMC-3, Open Type, 251 Amp, 480 Volt AC, 3-Phase, 24 Volt AC/DC Coil
Also known as: 662074693528, 150-C251NBR
Specifications
Phase: | 3 |
Volts DC Control: | 24 |
Volts AC: | 480 |
Volts AC Control: | 24 |
Amps: | 251 |
Type: | Motor Controller |
Phase: | 3 |
Volts AC: | 480 |
Amps: | 251 |
Volts DC Control: | 24 |
Volts AC Control: | 24 |
Type: | Motor Controller |
Customer Reviews
No reviews for this product
(0)