Miniature Incandescent Lamp, T3.25, 1W, 6V, Wedge Base

Item #: 560151

Cat #: 259-I

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Incandescent Lamp, T3.25, 1 Watt, 6 Volt, Wedge Base

Overview

Miniature Incandescent Lamp, T3.25, 1 Watt, 6 Volt, Wedge Base
Also known as: 259-I

Specifications

Width: 36 in
Material: Aluminum
Width: 36 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)