Terminal Block Jumpers, 3P, Gray

Item #: 56013

Cat #: 1492-CJ5-3

UPC: 662468174800

Sign In or Register to view pricing and more.
Documents & Guides
Jumper, Screw Center, No Cover, 5mm Wire Range, 3-Pole, Gray

Overview

Jumper, Screw Center, No Cover, 5mm Wire Range, 3-Pole, Gray
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers
Also known as: 662468174800, 1492-CJ5-3

Specifications

Poles: 3
Mounting: Screw
Family / Style: 1492
Color: Gray
Poles: 3
Family / Style: 1492
Mounting: Screw
Color: Gray

Customer Reviews

No reviews for this product
(0)