Meter Mains, No Distribution, 200A, 480VAC, 7 Jaw, 3PH, 22kAIC

Item #: 560116

Cat #: 227-MTBH-MS15

UPC: 782051593105

Sign In or Register to view pricing and more.
Documents & Guides
Meter Mains, No Distribution, 200 Amp, 480 Volt AC, 7 Jaw, 3-Phase, Test Block Bypass, 3-Pole Main Breaker, 22 kAIC, Overhead

Overview

Meter Mains, No Distribution, 200 Amp, 480 Volt AC, 7 Jaw, 3-Phase, Test Block Bypass, 3-Pole Main Breaker, 22 kAIC, Overhead
Also known as: 782051593105, 227-MTBH-MS15

Specifications

Amps: 200
Phase: 3
Volts AC: 480
Jaws: 7
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 480
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 7

Customer Reviews

No reviews for this product
(0)