IQ150 METER/DISPLAY 60HZ 5A 90-265VAC/DC

Item #: 560052
Cat #: IQ150MA6512
UPC: 786685533117
Sign In or Register to view pricing and more.
Eaton IQ 150 Electronic power meter (with integral display), 60 Hz, 5A secondary, 90-265 Volt AC/DC power supply, Modbus TCP and KYZ output (RJ45)

Overview

Eaton IQ 150 Electronic power meter (with integral display), 60 Hz, 5A secondary, 90-265 Volt AC/DC power supply, Modbus TCP and KYZ output (RJ45)
EatonÆs IQ 100 an IQ 200 series of electronic power meters offer high-end capabilities you would not expect from an ultra-compact meter. As the first line of defense against costly power problems, they can perform the work of an entire wall of legacy metering equipment utilizing todayÆs technology.
Also known as: 786685533117, IQ150MA6512

Specifications

Mounting: Panel
Type: Panel Meter
Volts AC Range: 90 - 265
Volts DC Range: 90 - 265
Mounting: Panel
Volts AC Range: 90 - 265
Type: Panel Meter
Volts DC Range: 90 - 265

Customer Reviews

No reviews for this product
(0)