NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 8 N/O contacts, 230/250 VDC coil

Item #: 560020

Cat #: 8501XDO80V66

UPC: 785901018131

Sign In or Register to view pricing and more.
NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 8 normally open contacts, 230/250 VDC coil

Overview

NEMA Control Relay, Type X, machine tool, 10A resistive at 600 VAC, 8 normally open contacts, 230/250 VDC coil
8501X NEMA machine tool relays combine a rugged heavy duty design with modular construction for greater flexiblity.RS miniature plug in relays are designed control circuit logic applications. They are ideal for applications where long life, high reliablity and ease of maintence are important. The 8501X relay family offers a complete line of relays and accessories for most control applications. The relays feature straight through wiringwhich make wiring easier. Plug in contact cartridges makes contact conversion or replacement very easy. Contact conversion or replacement can be done without removing any wiring. The replaceable coils are available in a wide variety of voltages. 8501X NEMA machine tool relays are UL Listed and CSA Certified.
Also known as: 785901018131, 8501XDO80V66

Specifications

Mounting: Panel
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)