
Power Cable Support, Single, Yellow Zinc
Item #: 559994
Cat #: SB119GYZ
UPC: 799038001201
Documents & Guides
Power Cable Support, Single, Yellow Zinc
Sign In or Register to view pricing and more.
No associated products found.
Overview
Power Cable Support, Single, Yellow Zinc
Also known as: 799038001201, SB119GYZ, L3-SB119GYZ
Specifications
Material: | Steel |
Length: | 5 in |
Type: | Power Cable Support |
Color: | Yellow |
Finish: | Yellow Zinc |
Material: | Steel |
Type: | Power Cable Support |
Finish: | Yellow Zinc |
Length: | 5 in |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)