Sensor, Photoelectric, Background Suppression, 18mm, RightSight

Item #: 55986

Cat #: 42EF-B1MPBE-A2

UPC: 662468595650

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Background Suppression, 18 mm RightSight,10.8 - 30 Volt DC, 35 mA, 3 - 100 mm Sensing Distance, 2 meter, 300 Volt Cable

Overview

Sensor, Photoelectric, Background Suppression, 18 mm RightSight,10.8 - 30 Volt DC, 35 mA, 3 - 100 mm Sensing Distance, 2 meter, 300 Volt Cable
Also known as: 662468595650, 42EF-B1MPBE-A2

Specifications

Length: 2 m
Size: 18 mm
Volts DC Range: 30, 10.800
Type: Sensor, Background Suppression, Photoelectric
Length: 2 m
Volts DC Range: 30, 10.800
Size: 18 mm
Type: Sensor, Background Suppression, Photoelectric

Customer Reviews

No reviews for this product
(0)