15A Commercial Grade Duplex Receptacle, 5-15R, White

Item #: 5598

Cat #: CR15-W

UPC: 078477815205

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Indented Face, 15 Amp, 125 Volt, Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - White
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477815205, CR15-W

Specifications

Poles: 2
Type: Commercial Grade
Amps: 15
Color: White
Volts AC: 125
NEMA Configuration: 5-15R
Poles: 2
Amps: 15
Volts AC: 125
Type: Commercial Grade
Color: White
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)