MTR/BKR ENCLOSURE, UG 200A 4 PT

Item #: 559752

Cat #: U2M2R

UPC: 782051570304

Sign In or Register to view pricing and more.
Documents & Guides
MTR/BKR ENCLOSURE, UG 200A 4 PT

Overview

MTR/BKR ENCLOSURE, UG 200A 4 PT
Also known as: 782051570304, U2M2R

Specifications

Length: 25.300 in
Width: 14.750 in
Depth: 6.620 in
Length: 25.300 in
Depth: 6.620 in
Width: 14.750 in

Customer Reviews

No reviews for this product
(0)