
Metal Halide Lamp, Pulse Start, ED17, 50W, Clear
Item #: 559680
Cat #: MHC50/U/M/4K-ELITE
UPC: 046677429928
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 50 Watt, Bulb: ED17, Base: Medium Screw (E26), Lumens: 4750, CRI: 82, Color Temperature: 4200K, Color: Clear *Philips Part # 429928* ** OBSOLETE & NO LONGER MADE ** Try LED Alternative.
Overview
Metal Halide Lamp, Pulse Start, 50 Watt, Bulb: ED17, Base: Medium Screw (E26), Lumens: 4750, CRI: 82, Color Temperature: 4200K, Color: Clear *Philips Part # 429928* ** OBSOLETE & NO LONGER MADE ** Try LED Alternative.
MasterColor Elite Ceramic Metal Halide ED-17 4200K Lamps provide excellent lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.
Also known as: 046677429928, MHC50/U/M/4K-ELITE
Specifications
Type: | Pulse Start |
Color: | Clear |
Color Temperature: | 4200 (Cool White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120, 277 |
Lumens: | 4750, 5100 |
Shape: | ED17 (Elliptical Dimple) |
Wattage: | 50 |
Light Technology: | HID |
Type: | Pulse Start |
Color Temperature: | 4200 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 4750, 5100 |
Wattage: | 50 |
Color: | Clear |
Base: | Medium Screw (E26) |
Volts AC: | 120, 277 |
Shape: | ED17 (Elliptical Dimple) |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)