Cordset, 12 Pin, M23, Female, Straight Connector, 10 m

Item #: 55967

Cat #: 889M-F12AH-10

UPC: 611320804775

Documents & Guides
Cordset, 12 Pin, M23, Female, Straight Connector, 10 meter, 18 AWG, 300 Volt, 4 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, 12 Pin, M23, Female, Straight Connector, 10 meter, 18 AWG, 300 Volt, 4 Amp
Also known as: 611320804775, 889M-F12AH-10

Specifications

Gender: Female
Volts AC: 300
Amps: 4
Type: 12-Pin, Cordset
Length: 10 m
Color: Yellow
Gender: Female
Amps: 4
Length: 10 m
Volts AC: 300
Type: 12-Pin, Cordset
Color: Yellow

Customer Reviews

No reviews for this product
(0)