200a 3p 600v 3w Fused Hd Type 12

Item #: 55964

Cat #: HF364J

UPC: 783643151840

Sign In or Register to view pricing and more.
Documents & Guides
200a 3p 600v 3w Fused Hd Type 12

Overview

200a 3p 600v 3w Fused Hd Type 12
Also known as: 783643151840, HF364J

Specifications

Amps: 200
Poles: 3
Mounting: Surface
Wattage: 3
Volts AC: 600
IP/NEMA Rating: NEMA 12
Amps: 200
Mounting: Surface
Volts AC: 600
Poles: 3
Wattage: 3
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)