Enclosure, NEMA 4X, Hinge Cover, 20" x 20" x 10"

Item #: 55958

Cat #: CSD202010SS

UPC: 783510128616

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, NEMA 4X, Hinge Cover, 20 x 20 x 10 Inch, Stainless Steel

Overview

Enclosure, Wall Mount, NEMA 4X, Hinge Cover, 20 x 20 x 10 Inch, Stainless Steel
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD20168SS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510128616, CSD202010SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Depth: 10 in
Height: 20 in
Mounting: Surface
Material: Stainless Steel
Width: 20 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Height: 20 in
Material: Stainless Steel
Depth: 10 in
Mounting: Surface
Width: 20 in

Customer Reviews

No reviews for this product
(0)