K-Lath Metal Piercing Screw, Phillips, Wafer Head, #8 x 3/4", Zinc Plated

Item #: 559542

Cat #: KWT834

UPC: 781002157052

Documents & Guides
K-Lath Screw, Phillips Wafer Head, Size: #8 x 3/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15705.*
Sign In or Register to view pricing and more.

No associated products found.

Overview

K-Lath Screw, Phillips Wafer Head, Size: #8 x 3/4". Metal Piercing, Zinc Plated Steel, Package Quantity: 500. *Dottie Part # 15705.*
K-Lath Screws are metal-piercing screws capable of penetrating steel studs up to 20 gauge in thickness. They are a versatile fastener that can be utilized to attach metal lath to metal studs, or metal lath to wood studs.
Also known as: 781002157052, KWT834, button head pointed

Specifications

Screw Head: Wafer
Length: 3/4 in
Drive: Phillips
Material: Steel
Size: # 8
Screw Head: Wafer
Drive: Phillips
Size: # 8
Length: 3/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)