Auxiliary contact block, TeSys K, 1NO+3NC, front mounting, screw clamp terminals

Item #: 559415

Cat #: LA1KN13

UPC: 785901898665

Sign In or Register to view pricing and more.
Auxiliary contact block, TeSys K, 1NO+3NC, front mounting, screw clamp terminals

Overview

Auxiliary contact block, TeSys K, 1NO+3NC, front mounting, screw clamp terminals
TeSys K instantaneous auxiliary contact block, for contactors LC.K, LP.K, CA.K with screw clamp terminals (except LP4K, LP5K, CA4K). It provides 1NO+3NC contacts rated up to 10A 690V AC, connection by screw clamp terminals. Front mounting by clip-on, it procures high reliability and durability. Multi standards certified (IEC, UL, CSA, CCC), Green Premium compliant (RoHS/REACh).
Also known as: 785901898665, LA1KN13

Specifications

IP/NEMA Rating: IP2X
IP/NEMA Rating: IP2X

Customer Reviews

No reviews for this product
(0)