200PS30 IF/RS 130V (PK X 60)

Item #: 559412

Cat #: 01511S

UPC: 726585015115

Sign In or Register to view pricing and more.
Lamp, Shatter-Resistant, Incandescent, 200PS30 IF/RS 130V (PK X 60), 200 Watts, 130 Volts, 3080 Initial Lumens, 2850 K, 100 CRI, PS30 Shape, 3.75 IN Dia, 8.06 IN Long, PS30 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating

Overview

Lamp, Shatter-Resistant, Incandescent, 200PS30 IF/RS 130V (PK X 60), 200 Watts, 130 Volts, 3080 Initial Lumens, 2850 K, 100 CRI, PS30 Shape, 3.75 IN Dia, 8.06 IN Long, PS30 Bulb, Medium (E26) Base, 1000 Avg Life Hrs, PFA Coating
Also known as: 726585015115, 01511S

Specifications

Base: Medium Screw (E26)
Shape: PS30 (Pear Straight)
Color Rendering Index (CRI): 100
Lumens: 3080
Wattage: 130
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Wattage: 130
Shape: PS30 (Pear Straight)
Lumens: 3080
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)