This product has been discontinued.

6" LED Downlight, 800 Lumen, 3500K, 120V
Item #: 559294
Cat #: CR6-800L-35K-12-E26
UPC: 810048024704
Documents & Guides
Six Inch LED Downlight, 800 Lumen, 3500K, 120 Volt, Dimmable to 5%, Suitable for Wet Locations for Covered Ceilings Only
Sign In or Register to view pricing and more.
Overview
Six Inch LED Downlight, 800 Lumen, 3500K, 120 Volt, Dimmable to 5%, Suitable for Wet Locations for Covered Ceilings Only
The CR6 LED downlight delivers up to 800 lumens of exceptional 90+ CRI light while achieving up to 67 lumens per watt. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology. The CR6 is available in warm and cool color temperatures, and has a variety of trim options. It easily installs into most standard six-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting
Also known as: 810048024704, CR6-800L-35K-12-E26
Specifications
Type: | Module |
Base: | Medium Screw (E26) |
Wattage: | 12 |
Volts AC: | 120 |
Color: | White |
Diameter: | 6 in |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Type: | Module |
Wattage: | 12 |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 6 in |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)