This product may not be available in all locations.

M23, Female, Straight, 12-Pin, PVC Cable, Yellow, Unshielded, IEC C
Item #: 55928
Cat #: 889M-F12AH-20
UPC: 611320804805
Documents & Guides
M23, Female, Straight, 12-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 20 meter (65.6 feet)
Sign In or Register to view pricing and more.
No associated products found.
Overview
M23, Female, Straight, 12-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 20 meter (65.6 feet)
Also known as: 611320804805, 889M-F12AH-20
Specifications
Poles: | 2 |
Type: | Enclosure, Breaker |
Mounting: | Surface |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Type: | Enclosure, Breaker |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)