Punch Kit, 1.362"

Item #: 55927

Cat #: 7211BB-1

UPC: 783310319641

Sign In or Register to view pricing and more.
Documents & Guides
Punch Kit, Slug Buster Knockout, Diameter: 1.362", Conduit Size: 1", Maximum Cutting Depth: 10 GA, Includes: Punch, Die, Draw Stud.

Overview

Punch Kit, Slug Buster Knockout, Diameter: 1.362", Conduit Size: 1", Maximum Cutting Depth: 10 GA, Includes: Punch, Die, Draw Stud.
Slug-Buster® 1" Conduit Size Punch, Die and Draw Stud Alignment Markings improve punching accuracy and productivity when making holes. Punches and dies are marked with catalog numbers and sizes for quick part identification.
Also known as: 783310319641, 7211BB-1

Specifications

Type: Kit, Knockout Punch
Diameter: 1.362 in
Type: Kit, Knockout Punch
Diameter: 1.362 in

Customer Reviews

No reviews for this product
(0)