This product has been discontinued.
LED Wallpack, Trapezoidal, 50W, 120-277V, 4000K, Bronze
Item #: 559215
Cat #: TWP/L/050/740/C5/UNV/BZ
UPC: 046135710834
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, Trapezoidal, 50 Watt, 120-277 Volt, 4000K, 70+ CRI, Lumens: 4800, Bronze, Cutoff Type 5 dist Sylvania Part # 71083
Overview
LED Wallpack, Trapezoidal, 50 Watt, 120-277 Volt, 4000K, 70+ CRI, Lumens: 4800, Bronze, Cutoff Type 5 dist Sylvania Part # 71083
Also known as: 046135710834, TWP/L/050/740/C5/UNV/BZ
Specifications
Type: | Wallpack |
Color Temperature: | 4000 (Cool White) |
Wattage: | 50 |
Color: | Bronze |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Type: | Wallpack |
Wattage: | 50 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Color: | Bronze |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)