Window Kit, 18.19" x 12.14" x 2.73", Stainless Steel

Item #: 55920

Cat #: AWDH2016N4SS

UPC: 783510130152

Sign In or Register to view pricing and more.
Documents & Guides
Window Kit, Deep Hinged, Gasketed, NEMA 4/12, Size/Dims: 18.19" x 12.14" x 2.73", Material/Finish: Stainless Steel.

Overview

Window Kit, Deep Hinged, Gasketed, NEMA 4/12, Size/Dims: 18.19" x 12.14" x 2.73", Material/Finish: Stainless Steel.
Stainless Steel Window kits have a formed heavy gauge Type 304 stainless steel frame with a brushed finish. The clear window is made of .25-in. (6mm) impact-resistant polycarbonate material. They are ideal for indoor and outdoor Type 3R, 4X and 12 applications.
Also known as: 783510130152, AWDH2016N4SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)