Slide Dimmer, 600W, Single-Pole, Skylark, Brown

Item #: 5592
Cat #: S-600PH-BR
UPC: 027557684767
Sign In or Register to view pricing and more.
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Brown

Overview

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Brown
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, Single-pole, preset, 120V/600W, clamshell packaging in brown
Also known as: 027557684767, S-600PH-BR

Specifications

Color: Brown
Wattage: 600
Type: Slide, Preset, Single-Pole
Volts AC: 120
Poles: 1
Mounting: Knuckle
Light Technology: Halogen, Incandescent
Color: Brown
Type: Slide, Preset, Single-Pole
Poles: 1
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)