Heat-Shrink Sleeve Label Maker Cartridge

Item #: 559153

Cat #: MC-125-342

UPC: 754473082871

Sign In or Register to view pricing and more.
Documents & Guides
Label Maker Cartridge, Heat-Shrink Tubing, Height: 7', Width: 0.235", Material: Polyolefin Heat-Shrink Sleeve, Color: Black on White, Quantity: 1 Cartridge. Compatible with BMP51, BMP53, and BMP41.

Overview

Label Maker Cartridge, Heat-Shrink Tubing, Height: 7', Width: 0.235", Material: Polyolefin Heat-Shrink Sleeve, Color: Black on White, Quantity: 1 Cartridge. Compatible with BMP51, BMP53, and BMP41.
The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification
Also known as: 754473082871, MC-125-342

Specifications

Material: Polyolefin
Type: Wire Marker, Heat Shrink
Length: 7 in
Width: 0.235 in
Color: White
Standards: California Proposition 65
Material: Polyolefin
Length: 7 in
Color: White
Type: Wire Marker, Heat Shrink
Width: 0.235 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)